Shop All Wood Chisels
Spec Ops
Bevel-Edge Wood Chisel, ½-in
Mfr # SPEC-C1-12
Zoro # G605808305
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width (In.) 3.31
- Handle Color Black/Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-C1-12
- Zoro # G605808305
- UPC # 810005200370
- Country of Origin Taiwan, Province of China
- Category Wood Chisels
Dimensions
Blade Width (In.) | 3.31 |
Details
Handle Color | Black/Tan |
Description
Chop, pair, slice, or trim with ease with this Spec Ops elite 1⁄2” width wood chisel. Our chisels are forged from high carbon steel for maximum edge retention and then precision honed to razor sharpness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrenchs i.TCS inlay No.TCS 13A/23 3/16-1 1/8 3/3-tray23-pcs. (96830885)
- URREA Pry Bar, 1/2X14" Straight Align (2116)
- RIDGID Cutting Oil, 1 gal, Can (74012)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 2-3/8" Dia. (GNH5-HEXF6-----)
- SPEC OPS Bevel-Edge Wood Chisel, ¼-in (SPEC-C1-14)
- SPEC OPS Bevel-Edge Wood Chisel, 1-in (SPEC-C1-1)
- SPEC OPS Bevel-Edge Wood Chisel, ¾-in (SPEC-C1-34)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Side Grind 18 Inch Handle (25300) (25300)
- CROWN TOOLS 3/8 Inch M42 Bowl Gouge Side Grind 16 Inch Handle (25301) (25301)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 1/2-Inch 13-mm Powder Metallurgy Spindle Gouge (25020)
- Spec Ops Cutting and Shaping Tools