Shop All Office Staples
Spec Ops
3/8-in Staples for M8 & M8E Plier Stapler, 5000PK
Mfr # M8-211538-5M
Zoro # G605808268
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.97
- Color Black/Tan
- Height 4.33
- Material Steel
- Fabric Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # M8-211538-5M
- Zoro # G605808268
- UPC # 810005200158
- Country of Origin China
- Category Office Staples
Dimensions
Width | 1.97 |
Height | 4.33 |
Details
Color | Black/Tan |
Material | Steel |
Fabric Weight | 0.5 |
Description
The 3/8” galvanized staples for Spec Ops M8 and M8E Plier Staples offer a slightly longer leg length for holding together up to 45 sheets of paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wrap Machine Option - Stretch Wrap (SWA-FILM)
- ZORO SELECT 13" x 12" Open Poly Bags, 1 mil, Clear (5DRL6)
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- SPEC OPS 3/8-in Staples for M68E Plier Stapler, 5000PK (M68-501938-5M)
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- SPEC OPS 1/4-in Staples for M3 Plier Stapler, 5000PK (M3-1914)
- SPEC OPS 1/4-in Staples for M68E Plier Stapler, 5000PK (M68-501914-6M)
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- XEROX Finisher Staple, Xerox 7760/4150, PK15000 (008R12941)
- SUREBONDER Hlday Tacker Staples (15030C)
- Spec Ops Office Staples