Shop All Office Staples
Spec Ops
3/8-in Staples for M68E Plier Stapler, 5000PK
Mfr # M68-501938-5M
Zoro # G505808276
original price:
$4.45
5% off
new price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.95
- Height 4.37
- Material Steel
- Fabric Weight 1.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # M68-501938-5M
- Zoro # G505808276
- UPC # 810005200080
- Country of Origin Taiwan, Province of China
- Category Office Staples
Dimensions
Width | 2.95 |
Height | 4.37 |
Details
Material | Steel |
Fabric Weight | 1.67 |
Description
The 3/8” galvanized staples are compatible with the M68E Spec Ops Plier Stapler. The longer leg length makes these staples perfect for stapling through thick cardboard packages when boxing things up for storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Lab Notebook, 8 in. x 11 in., Gray (77641)
- MELISSA & DOUG Scoop And Stack Ice Cream Cone Playset (4087)
- SICURIX Sealable Cardholder, Horizontal, 3.75 x 2.62, Clear, 50PK (BAU47830)
- INTERTAPE 570 Clr 48Mmx100M Ipg, Pk36 (N8245)
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- SPEC OPS 3/8-in Staples for M8 & M8E Plier Stapler, 5000PK (M8-211538-5M)
- SPEC OPS 1/4-in Staples for M3 Plier Stapler, 5000PK (M3-1914)
- SPEC OPS 1/4-in Staples for M68E Plier Stapler, 5000PK (M68-501914-6M)
- BOSTITCH B8 PowerCrown Premium Staples - 3/8" (9mm), PK5000 (STCR21153/8)
- BOSTITCH Stanley Bostitch® PowerCrown Premium Staples; 5000/box (SP1914)
- HOME IMPROVEMENT PS-250N Plastic Romex Staple (HO3313497)
- Spec Ops Office Staples