Shop All Office Staples
Spec Ops
3/8-in Staples for M66E Plier Stapler, 5000PK
Mfr # M66-261938-5M
Zoro # G005808318
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.97
- Material Steel
- Fabric Weight 0.75
- Height 4.09
- Color Black/Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec Ops
- MFR # M66-261938-5M
- Zoro # G005808318
- UPC # 810005200059
- Country of Origin Taiwan, Province of China
- Category Office Staples
Dimensions
Width | 1.97 |
Height | 4.09 |
Details
Material | Steel |
Fabric Weight | 0.75 |
Color | Black/Tan |
Description
These medium-duty, galvanized staples are compatible with the Spec Ops M66E Plier Stapler and have a crowned design for maximum drive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Long Cardboard Corrugated Boxes, 26"L x 6"W x 6"H, Kraft (2666)
- WESTERN PLASTICS Film Pallet Stretch Wrap 12"x60x2000', PK4 (PSF04)
- WIFFLE BALL /Bat Set Plastic Yellow 2 pc (100)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZe261)
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- SPEC OPS 3/8-in Staples for M68E Plier Stapler, 5000PK (M68-501938-5M)
- SPEC OPS 1/4-in Staples for M68E Plier Stapler, 5000PK (M68-501914-6M)
- SPEC OPS 3/8-in Staples for M8 & M8E Plier Stapler, 5000PK (M8-211538-5M)
- SPEC OPS 1/4-in Staples for M3 Plier Stapler, 5000PK (M3-1914)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- BOSTITCH STAPLES 1""L 16GA (16S2-25SG10M)
- Spec Ops Office Staples