Shop All Handheld Work Lights
Spec Ops
2-in-1 Rechargeable LED Work Light / Flashlight
Mfr # SPEC-FLASHT
Zoro # G305810523
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3.7V
- Flashlight Body Material ABS, TPR, Metal
- Color FDE and Black
- Weight with Batteries 0.61
- Depth 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # SPEC-FLASHT
- Zoro # G305810523
- UPC # 810005200943
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Depth | 1.38 |
Width | 3.15 |
Height | 6.69 |
Details
Voltage | 3.7V |
Flashlight Body Material | ABS, TPR, Metal |
Color | FDE and Black |
Weight with Batteries | 0.61 |
Description
The best task light for all trades, the Spec Ops 2-in-1 Rechargeable LED Work Light / Flashlight includesa 400-lumen wide-beam worksite light and a 150-lumen flashlight that can be used to illuminate small rooms and work areas. With a 3-mode design, this light offers super bright light on high, extended run times on low using the flashlight on top and flash mode.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Pole Bracket, Steel Housing, 30"L, 2-3/8"W (BHH-2180-PT20-DB)
- KEYSTONE 175 Watt Metal Halide Dry Film Capacitor, CAP-175MH (CAP-175MH)
- LUMAPRO Miniature Halogen Bulb, 700 lm, 50W, Clear (Q50G8/SCD)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- CUSTER PRODUCTS Bright LED Lights (HF18A-MB)
- LITEZALL COB LED 300 Lumen Wand Light (LA-COBWAND-16/32)
- LUMAPRO LUMAPRO Fluorescent Yellow Hand Lamp (4XP68)
- CHANNELLOCK Portable Work Light (WL40072CLDI)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 300lm (HHL1030R)
- LITEZALL Nearly Invincible Jumbo Pen Light (LA-TSKNI-6/12)
- DIAMOND VISIONS 200 lm Assorted LED COB LED Head Lamp AAA Battery (08-1598)
- Spec Ops Handheld Work Lights