Shop All Office Staples
Spec Ops
1/4-in Staples for M66E Plier Stapler, 5000PK
Mfr # M66-261914-5M
Zoro # G005808295
product price: $4.89
/ea
Sold in multiples of 4 for $19.56
$19.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.97
- Material Steel
- Fabric Weight 0.6
- Color Black/Tan
- Height 4.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # M66-261914-5M
- Zoro # G005808295
- UPC # 810005200042
- Country of Origin Taiwan, Province of China
- Category Office Staples
Dimensions
Width | 1.97 |
Height | 4.09 |
Details
Material | Steel |
Fabric Weight | 0.6 |
Color | Black/Tan |
Description
These 1/4” medium duty, galvanized staples are compatible with the Spec Ops M66E Plier Stapler. They’re manufactured with a thick, steel wire that’s specially designed for stapling projects in any retail setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL HS-200M, 440lb x 4oz / 200 x 0.1kg , Mechanical, Steel base 22in. x 10.8in. w/casters & height rod (816965004850)
- UNIVERSAL Top-Load Poly Sheet Protector 8-1/2 x 11", PK100 (UNV21125)
- SIGNODE Steel Strapping Combo Tool, Sealless (424334)
- ADVANTUS Binder Pouch for Pencil, Black (AVT-67024)
- SPEC OPS 1/4-in Staples for M3 Plier Stapler, 5000PK (M3-1914)
- SPEC OPS 3/8-in Staples for M68E Plier Stapler, 5000PK (M68-501938-5M)
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- SPEC OPS 1/4-in Staples for M68E Plier Stapler, 5000PK (M68-501914-6M)
- SPEC OPS 3/8-in Staples for M8 & M8E Plier Stapler, 5000PK (M8-211538-5M)
- ZORO SELECT Staples, Standard, 1/4 In Leg, PK5000, Crown: 1/2 in (2WFU4)
- ARROW FASTENER STAPLE #586 PC 3/8""1250P (586SP)
- Spec Ops Office Staples