Shop All Office Staples
Spec Ops
1/4-in Staples for M3 Plier Stapler, 5000PK
Mfr # M3-1914
Zoro # G305808285
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.61
- Fabric Weight 0.4
- Material Steel
- Height 3.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec Ops
- MFR # M3-1914
- Zoro # G305808285
- UPC # 810005200028
- Country of Origin China
- Category Office Staples
Dimensions
Width | 1.61 |
Height | 3.97 |
Details
Fabric Weight | 0.4 |
Material | Steel |
Description
These light-duty, galvanized staples are specially designed for the Spec Ops M3 Plier Stapler. The 1/4” staples are the perfect size for penetrating through stacks of paper, up to 20 sheets, whether it be for a project at home or in the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA Black Print Ribbon 15M (40629302)
- TAPE LOGIC Tape Logic® Acrylic Tape, 1.8 Mil, 4" x 72 yds., Clear, 18/Case (T921170)
- NINJATEK Cheetah Sapphire 1.75Mm .5Kg (3DCH0217505)
- ECO STYLE 16" Laptop Backpack, Black (EJSS-BP16-CF)
- SPEC OPS 1/4-in Staples for M68E Plier Stapler, 5000PK (M68-501914-6M)
- SPEC OPS 3/8-in Staples for M8 & M8E Plier Stapler, 5000PK (M8-211538-5M)
- SPEC OPS 1/4-in Staples for M8 and M8E Plier Stapler, 5000PK (M8-211514-5M)
- SPEC OPS 3/8-in Staples for M68E Plier Stapler, 5000PK (M68-501938-5M)
- FPC FPC 240522 0.375 in. 22 Gauge Staple - Pack of 5000 (240522)
- XEROX Staples Cartridge for Xerox WC 5030, 7325, 5225 (008R12964)
- SWINGLINE Staples, Standard, Chsl, 1/4", PK5000 (35108)
- Spec Ops Office Staples