Shop All Extension Springs
Spec
Metric Extension Spring, SS, PK2
Mfr # T40880
Zoro # G901795774
product price: $9.89
/pk 2, $4.95/ea
Sold in multiples of 9 for $89.01
$89.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Stainless Steel
- Outside Dia. 5.5 mm
- Wire Dia. 0.5 mm
- Spring Rate (Lbs./In.) 0.42 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # T40880
- Zoro # G901795774
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 12.7 mm |
Outside Dia. | 5.5 mm |
Wire Dia. | 0.5 mm |
Details
Type | High Precision |
Material | Stainless Steel |
Spring Rate (Lbs./In.) | 0.42 N/mm |
Load (Lbs.) | 1.46 lb |
Deflection @ Load | 13.1 mm |
End Type | Full Twist Loops |
Finish | Plain |
Item | Metric Extension Spring |
Meets/Exceeds | DIN-17224; JIS-G4314; AMS-5688 |
Initial Tension (Lbs.) | 0.21 lb |
Description
Metric Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, SS, 1x0.032 In, PK5 (1NCL8)
- INVAL Kitchen/Microwave Storage Cabinet 23.62 in. W x 15.35 in. D x 66.14 in. H in White (GCM-043)
- CHAMBERLAIN Garage Safety Sensors (801CB-P)
- CONSTRUCTOR Etude Passage Lever Door Lock with Knob Handle Lockset- Satin Nickel (CON-ETU-SN-PS)
- SPEC Extension Spring, SS (E200020710000S)
- SPEC Extension Spring, PK10 (E02400220880M)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625011200M)
- SPEC Extension Spring, PK2 (E10001155000S)
- ZORO APPROVED SUPPLIER Extension Spring, O= .453, L= 6.75, W= .047 (G709964266)
- Spec Extension Springs