Shop All Extension Springs
Spec
Metric Extension Spring, SS, PK2
Mfr # EM1301200165S
Zoro # G001797517
Sold in multiples of 7 for $87.15
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric - Looped End Extension
- Material Stainless Steel
- Outside Dia. 13 mm
- Wire Dia. 1.2 mm
- Spring Rate (Lbs./In.) 0.09 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # EM1301200165S
- Zoro # G001797517
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 164.9 mm |
Outside Dia. | 13 mm |
Wire Dia. | 1.2 mm |
Details
Type | Metric - Looped End Extension |
Material | Stainless Steel |
Spring Rate (Lbs./In.) | 0.09 N/mm |
Item | Metric Extension Spring |
Description
Metric Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Dorian Lever Privacy Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (300DNL-11P)
- KWIKSET Kwikset 955PML 26D SMT CP Electronic Pembroke Lever, Keyless Key, AAA Grade, Zinc, Satin Chrome (955PML 26D SMT CP)
- ZORO SELECT O-Ring, Dash 222, Viton, 0.13 In., PK5 (1RGX2)
- RAYMOND Inch Series Die Spring, PK5 (104212)
- SPEC Extension Spring Metric, PK2 (T33040)
- SPEC Extension Spring, Music Wire (E200017710000M)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- SPEC Extension Spring, SS (E200020710000S)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- WRIGHT PRODUCTS Bulk Door Spring, 16in.x 1in., Zinc Plate (#8)
- Spec Extension Springs