Shop All Extension Springs
Spec
Metric Extension Spring, SS, PK2
Mfr # EM0801600091S
Zoro # G301796364
Sold in multiples of 7 for $87.15
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric - Looped End Extension
- Material Stainless Steel
- Outside Dia. 8 mm
- Wire Dia. 1.6 mm
- Spring Rate (Lbs./In.) 4.27 N/mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # EM0801600091S
- Zoro # G301796364
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 91 mm |
Outside Dia. | 8 mm |
Wire Dia. | 1.6 mm |
Details
Type | Metric - Looped End Extension |
Material | Stainless Steel |
Spring Rate (Lbs./In.) | 4.27 N/mm |
Item | Metric Extension Spring |
Description
Metric Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Bronze, Trimline, Right Hand, Locking Handle and Keeper, Truth Single Pack (TH 23058)
- WRS CRL 1/8" x 1/2" Double Sided Glazing Tape - Butyl Tape 25ft Roll Black (019-180)
- PRO-LOK ProLok: Follower-Master Pin (PRL-LT370)
- HAGER COMPANIES 3902 Mortise Cylinder 1-1/4" Us26d 6pcyl Scc Kd (390201D26D0006CD)
- SPEC Extension Spring, PK10 (E02400293000M)
- SPEC Extension Spring, Stainless Steel (E10000958000S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0375010200M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500692250S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000370750S)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 7/16 OD, PK6 (1NAF6)
- Spec Extension Springs