Shop All Compression and Die Springs
Spec
Metric Compression Spring, Silver, PK10
Mfr # D13140
Zoro # G0493416
product price: $22.15
/pk 10, $2.22/ea
Sold in multiples of 4 for $88.60
$88.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Music Wire
- Overall Length 2 13/16 in
- Outside Dia. 1.375 in
- Wire Dia. 0.098 in
- Compressed Length 0.541 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # D13140
- Zoro # G0493416
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 2 13/16 in |
Outside Dia. | 1.375 in |
Wire Dia. | 0.098 in |
Compressed Length | 0.541 in |
Details
Material | Music Wire |
Spring Rate | 19.9 lb/in |
Color | Silver |
Meets/Exceeds | DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112 |
Wire Type | Round |
Item | Compression Spring |
End Type | Squared and Ground |
Description
Metric Compression Spring, Color Silver, Music Wire, Overall Length 2-13/16 In., Outside Dia. 1-3/8 In., Wire Type Round, Wire Dia. 0.098 In., End Type Squared and Ground, Compressed Length 0.541 In., Spring Rate 19.9 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 7-1/4" LH Prehung Door with Brushed Chrome Hinges (2668pri8401LH26D714)
- ARROW LOCK Deadbolt, Cylindrical, Satin Nickel Finish (E61 15 CS)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- DON-JO 1" x 6-3/4" Flush Bolt Cut Out Filler Plate (EF634PC)
- SPEC Compression Spring, Music Wire, , PK15, C04200671250M (C04200671250M)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- SPEC Compression Spring, Music Wire, PK10, C07200854000M (C07200854000M)
- SPEC Compression Spring Music Wire, PK5, C05000411500M (C05000411500M)
- SPEC Compression Spring Metric, PK10 (D21550)
- SPEC Compression Spring, Music Wire, PK10, C14601254000M (C14601254000M)
- SPEC Compression Spring Music Wire, PK15 (C04800351250M)
- Spec Compression and Die Springs