Shop All Compression and Die Springs
Spec
Metric Compression Spring, Round, PK10
Mfr # D23150
Zoro # G0493398
product price: $37.99
/pk 10, $3.80/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 4 5/16 in
- Outside Dia. 1.375 in
- Wire Dia. 0.098 in
- Compressed Length 0.738 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # D23150
- Zoro # G0493398
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 4 5/16 in |
Outside Dia. | 1.375 in |
Wire Dia. | 0.098 in |
Compressed Length | 0.738 in |
Details
Material | Stainless Steel |
Spring Rate | 10.56 lb/in |
Color | Silver |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | DIN 17224, EN 10270-3, JIS G4314 SUS 302/304 and AMS 5688 |
End Type | Squared and Ground |
Description
Metric Compression Spring, Color Silver, 301, 302 or 304 Stainless Steel, Overall Length 4-5/16 In., Outside Dia. 1-3/8 In., Wire Type Round, Wire Dia. 0.098 In., End Type Squared and Ground, Compressed Length 0.738 In., Spring Rate 10.56 lb./in., Meets/Exceeds DIN 17224, EN 10270-3, JIS G4314 SUS 302/304 and AMS 5688, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Window Opening Control Device, 1-3/4 in L (1775FM-224.604)
- ZORO SELECT O-Ring, Dash 111, EPDM, 0.1 In., PK25 (5JJV4)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA4S)
- PEMKO 2 in W x 95 in H Clear Anodized Continuous Hinge (CFS95CP-HT-RH)
- SPEC Compression Spring, Music Wire, PK10, C09751481500M (C09751481500M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800382000S (C04800382000S)
- SPEC Compression Spring, Music Wire, PK10, C16871625000M (C16871625000M)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351750S (C04800351750S)
- SPEC Compression Spring Metric, PK10 (D10240)
- SPEC Compression Spring, Music Wire, PK10, C06000631750M (C06000631750M)
- SPEC Compression Spring, Music Wire, PK10, C07200961000M (C07200961000M)
- Spec Compression and Die Springs