Shop All Compression and Die Springs
Spec
Metric Compression Spring, 4-5/16inL, PK10
Mfr # D12570
Zoro # G0493440
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Music Wire
- Outside Dia. 0.875 in
- Wire Dia. 0.063 in
- Compressed Length 0.661 in
- Spring Rate 5.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # D12570
- Zoro # G0493440
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 4 5/16 in |
Outside Dia. | 0.875 in |
Wire Dia. | 0.063 in |
Compressed Length | 0.661 in |
Details
Material | Music Wire |
Spring Rate | 5.7 lb/in |
Color | Silver |
End Type | Squared and Ground |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112 |
Description
Metric Compression Spring, Color Silver, Music Wire, Overall Length 4-5/16 In., Outside Dia. 7/8 In., Wire Type Round, Wire Dia. 0.063 In., End Type Squared and Ground, Compressed Length 0.661 In., Spring Rate 5.7 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Exit Device, Grade 2, Anodized Satin Alum (REB-1A)
- MSI Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0117)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44432)
- SPEC Compression Spring, Stainless Steel, PK10, C07200671250S (C07200671250S)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351750S (C04800351750S)
- SPEC Compression Spring Music Wire, PK5, C03750351500S (C03750351500S)
- SPEC Compression Spring Music Wire, PK5, C06600722500S (C06600722500S)
- SPEC Compression Spring, Music Wire, PK10, C06000721250M (C06000721250M)
- SPEC Compression Spring, Music Wire, PK10, C14601123500M (C14601123500M)
- ZORO APPROVED SUPPLIER 4Pk 3/8" Od Cmp Spring (C-624)
- Spec Compression and Die Springs