Shop All Compression and Die Springs
Spec
Metric Compression Spring, 3-1/2in.L, PK10
Mfr # D12280
Zoro # G0493477
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Music Wire
- Outside Dia. 0.5625 in
- Wire Dia. 0.049 in
- Compressed Length 0.714 in
- Spring Rate 5.8 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # D12280
- Zoro # G0493477
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.5625 in |
Wire Dia. | 0.049 in |
Compressed Length | 0.714 in |
Details
Material | Music Wire |
Spring Rate | 5.8 lb/in |
Color | Silver |
Wire Type | Round |
Meets/Exceeds | DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112 |
Item | Compression Spring |
End Type | Squared and Ground |
Description
Metric Compression Spring, Color Silver, Music Wire, Overall Length 3-1/2 In., Outside Dia. 9/16 In., Wire Type Round, Wire Dia. 0.049 In., End Type Squared and Ground, Compressed Length 0.714 In., Spring Rate 5.8 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Key Blank, Brass, Best K Keyway, 6 Pins (KCKKBWWG)
- BEST STANDARD BLANK TB KEYWAY 73.00 "DUPLICATION PROHBITED" (BEST-1A1TB1KS473KS800)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 915 Key, For Material Thickness 7/8 in (C8173-915-4)
- GARLOCK Gasket, Ring, 1 1/2 In, Fiber, Blue (37760-0193)
- SPEC Compression Spring, Stainless Steel, PK10, C03600552000S (C03600552000S)
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- SPEC Compression Spring, Stainless Steel, PK10, C07200670750S (C07200670750S)
- SPEC Compression Spring, Music Wire, PK10, C04800723000M (C04800723000M)
- SPEC Compression Spring, Music Wire, PK10, C07200553000M (C07200553000M)
- SPEC Compression Spring, Music Wire, , PK15, C03900471500M (C03900471500M)
- RAYMOND Die Spring, Medium Duty, 1/2x12In (103248)
- Spec Compression and Die Springs