Shop All Compression and Die Springs
This Product is Discontinued
Spec
Metric Compression Spring, 2-3/16inL, PK10 (Discontinued)
Mfr # D12070
Zoro # G1901630
This Product is Discontinued
Key Features
- Material Music Wire
- Overall Length 2 3/16 in
- Outside Dia. 0.5 in
- Wire Dia. 0.039 in
- Compressed Length 0.413 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # D12070
- Zoro # G1901630
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 2 3/16 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.039 in |
Compressed Length | 0.413 in |
Details
Material | Music Wire |
Spring Rate | 3.5 lb-in |
Color | Silver |
Wire Type | Round |
End Type | Squared and Ground |
Meets/Exceeds | DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112 |
Item | Compression Spring |
Description
Metric Compression Spring, Color Silver, Music Wire, Overall Length 2-3/16 In., Outside Dia. 1/2 In., Wire Type Round, Wire Dia. 0.039 In., End Type Squared and Ground, Compressed Length 0.413 In., Spring Rate 3.5 lb./in., Meets/Exceeds DIN 17223, EN 10270-1, JIS G4314 SWP-A/B and AMS5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.