Shop All Extension Springs
Spec
Extension Spring, SS, PK3
Mfr # E00940121000S
Zoro # G601915588
product price: $9.85
/pk 3, $3.28/ea
Sold in multiples of 9 for $88.65
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material 302 Stainless Steel
- Outside Dia. 0.094 in
- Wire Dia. 0.012 in
- Spring Rate (Lbs./In.) 0.67 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E00940121000S
- Zoro # G601915588
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.094 in |
Wire Dia. | 0.012 in |
Details
Type | High Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.67 lb/in |
Item | Extension Spring |
Deflection @ Load | 1.1 in |
Meets/Exceeds | ASTM-A313 and AMS-5688 |
Finish | Passivated |
Initial Tension (Lbs.) | 0.08 lb |
Load (Lbs.) | 0.83 lb |
End Type | Full Twist Loops |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C06000451000S (C06000451000S)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-938)
- MIDWEST FASTENER 3/4" x 7/8" Nylon Plastic Shallow Snap Bushings 15PK (66404)
- DELTANA Satin Brass Door and Butt Hinge (DE44058TT4)
- SPEC Extension Spring, PK2 (E10001485000M)
- SPEC Extension Spring, PK2 (E10001488000M)
- SPEC Extension Spring, PK2 (E17501485500M)
- SPEC Extension Spring Metric, PK2 (T33040)
- SPEC Extension Spring, PK2 (E10001155000S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000372500S)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600375000S)
- Spec Extension Springs