Shop All Extension Springs
Spec
Extension Spring, SS, PK3
Mfr # E00940101000S
Zoro # G601915571
Sold in multiples of 9 for $88.65
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material 302 Stainless Steel
- Outside Dia. 0.094 in
- Wire Dia. 0.01 in
- Spring Rate (Lbs./In.) 0.25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E00940101000S
- Zoro # G601915571
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.094 in |
Wire Dia. | 0.01 in |
Details
Type | High Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 0.25 lb/in |
Initial Tension (Lbs.) | 0.04 lb |
Meets/Exceeds | ASTM-A313 and AMS-5688 |
Finish | Passivated |
Load (Lbs.) | 0.5 lb |
Deflection @ Load | 1.69 in |
End Type | Full Twist Loops |
Item | Extension Spring |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type J (1C7J1626)
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E18D)
- TRIMLITE 24" x 80" Primed 1-Panel 2-Step Shaker Bifold Door and Hardware (2068pri8491BF)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500493250S)
- SPEC Extension Spring, SS (E200020710000S)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- SPEC Extension Spring, PK10 (E01200180380M)
- SPEC Extension Spring, PK2 (E10000959000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0250010500M)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ4)
- Spec Extension Springs