Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E17501777000M
Zoro # G701916898
Sold in multiples of 4 for $136.76
$136.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1.75 in
- Wire Dia. 0.177 in
- Spring Rate (Lbs./In.) 17.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E17501777000M
- Zoro # G701916898
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 1.75 in |
Wire Dia. | 0.177 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 17.1 lb/in |
Deflection @ Load | 5.61 in |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Initial Tension (Lbs.) | 9.5 lb |
Load (Lbs.) | 105.51 lb |
Item | Extension Spring |
Finish | Oil |
End Type | Full Twist Loops |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX 9680 Sliding Door Storeroom 243 Sunrise 2-1/2" Backset 32D LH (XGS243-PD9680A-32D-LH)
- YOUNGDALE Oil Rubbed Bronze 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.07x10)
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND80PD RHO 626)
- WESLOCK Dual Option Adjustable Spring Latch Satin Brass (12720X4-SL)
- SPEC Extension Spring, Music Wire, PK3 (E06500692500M)
- SPEC Extension Spring, PK2 (E12501487000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SPEC Extension Spring, PK2 (E10001485000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- ZORO SELECT Ext Spring, Ultra Precision, 1 1/4 OAL, PK3 (1NBJ1)
- Spec Extension Springs