Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E15001485000S
Zoro # G601797818
Sold in multiples of 4 for $126.76
$126.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material 302 Stainless Steel
- Outside Dia. 1.5 in
- Wire Dia. 0.148 in
- Spring Rate (Lbs./In.) 15.58 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E15001485000S
- Zoro # G601797818
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 1.5 in |
Wire Dia. | 0.148 in |
Details
Type | High Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 15.58 lb/in |
End Type | Full Twist Loops |
Load (Lbs.) | 62.05 lb |
Finish | Passivated |
Item | Extension Spring |
Meets/Exceeds | ASTM-A313 and AMS-5688 |
Initial Tension (Lbs.) | 5.58 lb |
Deflection @ Load | 3.62 in |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Breast Cancer Awareness Pink Ribbon House/Office Key Blank Single For Universal, 6PK (87514)
- BALDWIN ESTATE Lifetime Satin Nickel Latches Lifetime Satin Nickel (5513.056.0030)
- BRINKS HOME SECURITY Glenshaw Keyed Entry PPR Lever Plh Brass (C23014RH-105)
- ZORO SELECT Ring Magnet, 2.4 lb. Pull, PK2 (10E784)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- SPEC Extension Spring, PK2 (E11251255500M)
- SPEC Extension Spring, 3in.L, 0.063in.dia., PK10 (E05000633000M)
- SPEC Extension Spring, Music Wire (E11250856500M)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- ZORO SELECT Ext Spring, Utility, 1 1/2 OAL, 3/8 OD, PK3 (1MZZ1)
- Spec Extension Springs