Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E12500954000S
Zoro # G201797621
product price: $16.55
/pk 2, $8.28/ea
Sold in multiples of 5 for $82.75
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material 302 Stainless Steel
- Outside Dia. 1.25 in
- Wire Dia. 0.095 in
- Spring Rate (Lbs./In.) 3.83 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E12500954000S
- Zoro # G201797621
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.25 in |
Wire Dia. | 0.095 in |
Details
Type | High Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 3.83 lb/in |
Load (Lbs.) | 21.54 lb |
Finish | Passivated |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A313 and AMS-5688 |
Item | Extension Spring |
Deflection @ Load | 5.13 in |
Initial Tension (Lbs.) | 1.94 lb |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- BALDWIN ESTATE Knob Unlacquered Brass Door Knobs Unlacquered Brass 5069 (5069.031.MR)
- STRYBUC White Sweep Seal Weatherstrip (63-170)
- BALDWIN RESERVE Baldwin Reserve SCTAD150 Single Cylinder (SC.TAD.150)
- SPEC Extension Spring, Stainless Steel (E15001778000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400290620S)
- SPEC Extension Spring, Stainless Steel (E15001777000S)
- SPEC Extension Spring, Music Wire, PK3 (E06500692500M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500756000S)
- ZORO APPROVED SUPPLIER Century Spring C-259 2 Count 4 in. Extension Springs 1.19 in. OD (C-259)
- Spec Extension Springs