Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E11251255500M
Zoro # G301916458
Sold in multiples of 5 for $136.25
$136.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1.125 in
- Wire Dia. 0.125 in
- Spring Rate (Lbs./In.) 12.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E11251255500M
- Zoro # G301916458
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 5 1/2 in |
Outside Dia. | 1.125 in |
Wire Dia. | 0.125 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 12.7 lb/in |
Initial Tension (Lbs.) | 5.51 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Deflection @ Load | 4.38 in |
Item | Extension Spring |
End Type | Full Twist Loops |
Finish | Oil |
Load (Lbs.) | 61.25 lb |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS4)
- AMERIMAX HOME PRODUCTS End Cap Gutter Left White 5In (27005)
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. (AR1501)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adj (4040XP-RW/PA 689 TORX)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- SPEC Extension Spring, PK10 (E02400220880M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- ZORO APPROVED SUPPLIER Extension Spring, O= .453, L= 6.75, W= .047 (G709964266)
- Spec Extension Springs