Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E10001488000M
Zoro # G201915650
product price: $33.59
/pk 2, $16.80/ea
Sold in multiples of 7 for $235.13
$235.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.148 in
- Spring Rate (Lbs./In.) 26.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10001488000M
- Zoro # G201915650
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1 in |
Wire Dia. | 0.148 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 26.2 lb/in |
Finish | Oil |
Load (Lbs.) | 107.57 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Item | Extension Spring |
Deflection @ Load | 3.73 in |
Initial Tension (Lbs.) | 9.68 lb |
End Type | Full Twist Loops |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON STAIR RAIL CONNECTORS FOR POST CONNECTION, 4PK (SRC)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7850-516)
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NCH5)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-A1459)
- SPEC Extension Spring, PK2 (E10001485000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- SPEC Extension Spring, Stainless Steel (E11251257000S)
- SPEC Extension Spring, Music Wire (E10001155000M)
- SPEC Extension Spring, PK2 (E10001257000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000551370S)
- WRIGHT PRODUCTS Door Spring with Hooks, Zinc Plate (V4)
- Spec Extension Springs