Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E10001259000M
Zoro # G901915615
product price: $34.45
/pk 2, $17.23/ea
Sold in multiples of 5 for $172.25
$172.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.125 in
- Spring Rate (Lbs./In.) 9 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10001259000M
- Zoro # G901915615
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 9 in |
Outside Dia. | 1 in |
Wire Dia. | 0.125 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 9 lb/in |
End Type | Full Twist Loops |
Item | Extension Spring |
Load (Lbs.) | 67.87 lb |
Initial Tension (Lbs.) | 6.11 lb |
Finish | Oil |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Deflection @ Load | 6.84 in |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 2PK Nyl Spring Rollers (B 617)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (107NDKB-84)
- IVES COMMERCIAL Solid Brass 1in Floor Dome Stop Satin Brass Finish (FS4364)
- J.W. WINCO GN337-ZD-60-60-A-1 Lift-Off Hinge (337-ZD-60-60-A-1-SW)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500493250S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000370750S)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400262000S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- SPEC Extension Spring, PK10 (E03600581000M)
- SPEC Extension Spring, Stainless Steel (E10000958000S)
- MIDWEST FASTENER 7/16" x 5" x .051" WG Steel Extension Springs 6PK (18566)
- Spec Extension Springs