Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E10001252500S
Zoro # G301797538
product price: $18.55
/pk 2, $9.28/ea
Sold in multiples of 5 for $92.75
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material 302 Stainless Steel
- Outside Dia. 1 in
- Wire Dia. 0.125 in
- Spring Rate (Lbs./In.) 72.72 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10001252500S
- Zoro # G301797538
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 1 in |
Wire Dia. | 0.125 in |
Details
Type | High Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 72.72 lb/in |
Deflection @ Load | 0.71 in |
Finish | Passivated |
Load (Lbs.) | 56.54 lb |
End Type | Full Twist Loops |
Item | Extension Spring |
Meets/Exceeds | ASTM-A313 and AMS-5688 |
Initial Tension (Lbs.) | 5.09 lb |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Black Contemporary Drawer Pull (BP13101128990)
- PRIME-LINE Double Wing Clip, Plastic White 100 Pack (PL 14616)
- EKENA MILLWORK 3 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X4X96SWPV)
- LUCKY LINE Wrist Coil, Blue, 5 PK (4133005)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000452750S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000551370S)
- SPEC Extension Spring, Music Wire (E12500956000M)
- SPEC Extension Spring, Music Wire, PK3 (E06500554000M)
- SPEC Extension Spring, Stainless Steel (E07500635500S)
- Spec Extension Springs