Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E10001057000M
Zoro # G901915318
product price: $24.15
/pk 2, $12.08/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.105 in
- Spring Rate (Lbs./In.) 5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10001057000M
- Zoro # G901915318
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 1 in |
Wire Dia. | 0.105 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 5 lb/in |
End Type | Full Twist Loops |
Item | Extension Spring |
Deflection @ Load | 7.73 in |
Initial Tension (Lbs.) | 3.8 lb |
Load (Lbs.) | 42.25 lb |
Finish | Oil |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Atmos 107 Degree LightDuty SoftClose LiftUp Hinge for Frameless Cabinet, White and Gray (AT00LD30)
- ADAMS RITE Deadlatch, 1-1/8" BS, Flat FP, US28, Radius 4-5/8" Stk, LH (4510-35-102-628)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625011200M)
- SCHLAGE L9000 Series Mortise Lock (L9010 LATA 626)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- SPEC Extension Spring, Stainless Steel (E20002077500S)
- SPEC Extension Spring, Music Wire, PK2 (E07501155000M)
- SPEC Extension Spring, PK10 (E03600581000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500755500S)
- SPEC Extension Spring, Stainless Steel (E11251257000S)
- PRIME-LINE Extension Spring, 5/8 in. x 8-1/2 in. x 0.080 in., Steel, Single Loop (SP 9635)
- Spec Extension Springs