Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E10000959000M
Zoro # G301915369
product price: $25.15
/pk 2, $12.58/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.095 in
- Spring Rate (Lbs./In.) 2.1 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10000959000M
- Zoro # G301915369
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 9 in |
Outside Dia. | 1 in |
Wire Dia. | 0.095 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 2.1 lb/in |
Deflection @ Load | 12.96 in |
Load (Lbs.) | 30 lb |
Finish | Oil |
Initial Tension (Lbs.) | 2.7 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
End Type | Full Twist Loops |
Item | Extension Spring |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Scabas Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0092)
- PRIME-LINE Latch and Pull, 3/8" L x 2" W, Plastic (A 177)
- PRIME-LINE Sliding Closet Door Roller Kit, 3/4 in. Wheel Diameter, Convex (Round) (N 7533)
- SASHCO Sashco 31002 1 in. x 50 ft. Coil Pre-Caulking Backer Rod (10134)
- SPEC Extension Spring, Music Wire (E10000957000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000956000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000551370S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- MIDWEST FASTENER 1/4" x .031" x 3/4" Steel Extension Springs 1 12PK (18615)
- Spec Extension Springs