Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E10000854500S
Zoro # G301797279
Sold in multiples of 5 for $126.45
$126.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material 302 Stainless Steel
- Outside Dia. 1 in
- Wire Dia. 0.085 in
- Spring Rate (Lbs./In.) 2.67 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E10000854500S
- Zoro # G301797279
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 1/2 in |
Outside Dia. | 1 in |
Wire Dia. | 0.085 in |
Details
Type | High Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.67 lb/in |
Meets/Exceeds | ASTM-A313 and AMS-5688 |
Item | Extension Spring |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 1.67 lb |
Load (Lbs.) | 18.49 lb |
Deflection @ Load | 6.42 in |
Finish | Passivated |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Juniper Kitchen Island, Four Open Shelves, Two Cabinets, Light Oak/White (IDB7164)
- NORTON DOOR CONTROLS 8501689 Adjustable Surface Mount Door Closer with Full Cover and Sex Nuts Aluminum (8501689)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- BEST Key Blank, BEST Lock, Standard, B6 Keyway (1AK1B617)
- SPEC Extension Spring, Stainless Steel (E15001778000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500756000S)
- SPEC Extension Spring, PK2 (E10001155000S)
- SPEC Extension Spring, PK10 (E01200180380M)
- SPEC Extension Spring, Stainless Steel (E10001156500S)
- SPEC Extension Spring Metric, PK2 (T33070)
- CSC SPRING EXT 1""X12"" (SP 9637)
- Spec Extension Springs