Shop All Extension Springs
Spec
Extension Spring, PK2
Mfr # E10000753500S
Zoro # G201797263
Sold in multiples of 5 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material 302 Stainless Steel
- Outside Dia. 1 in
- Wire Dia. 0.075 in
- Spring Rate (Lbs./In.) 2.17 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E10000753500S
- Zoro # G201797263
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1 in |
Wire Dia. | 0.075 in |
Details
Type | High Precision |
Material | 302 Stainless Steel |
Spring Rate (Lbs./In.) | 2.17 lb/in |
Deflection @ Load | 5.49 in |
Load (Lbs.) | 13.08 lb |
Finish | Passivated |
End Type | Full Twist Loops |
Item | Extension Spring |
Initial Tension (Lbs.) | 1.17 lb |
Meets/Exceeds | ASTM-A313 and AMS-5688 |
Description
Extension Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Full Surf Hinge (N115-055)
- HY-KO Hy-Ko Products KB111 2 in. Split Key Ring; Pack - 50 (801761)
- FULTERER 32 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.32)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500755500S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500493250S)
- SPEC Extension Spring, PK2 (E10001057000M)
- SPEC Extension Spring, PK10 (E01200180380M)
- SPEC Extension Spring, Stainless Steel (E10001256000S)
- SPEC Extension Spring, PK2 (E07500956000S)
- ZORO SELECT Ext Spring, Cot, Stl, 2 7/16 OAL, 3/4 OD, PK6 (1NAR3)
- Spec Extension Springs