Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E05000452500M
Zoro # G701916652
product price: $32.19
/pk 10, $3.22/ea
Sold in multiples of 4 for $128.76
$128.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.5 in
- Wire Dia. 0.045 in
- Spring Rate (Lbs./In.) 1.8 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E05000452500M
- Zoro # G701916652
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.045 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.8 lb/in |
Initial Tension (Lbs.) | 0.7 lb |
End Type | Full Twist Loops |
Finish | Oil |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Deflection @ Load | 3.86 in |
Load (Lbs.) | 7.5 lb |
Item | Extension Spring |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT PRODUCTS Satin Chrome Door Stop 01283 (01283)
- MIDWEST FASTENER 5/8" Nickel Plated Steel Swivel Eye Bolt Snap Hooks 10PK (52215)
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL4)
- GENERAL TOOLS Grommet, 1/2 in. ID, PK24 (1261-4)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600375000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500755500S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010500M)
- SPEC Extension Spring, Music Wire (E10000957000M)
- CENTURY SPRING 7-1/2 In. x 1-1/8 In. Extension Spring (C-275)
- Spec Extension Springs