Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E05000341250M
Zoro # G701916737
product price: $34.39
/pk 10, $3.44/ea
Sold in multiples of 4 for $137.56
$137.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.5 in
- Wire Dia. 0.034 in
- Spring Rate (Lbs./In.) 2.4 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E05000341250M
- Zoro # G701916737
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.034 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 2.4 lb/in |
Finish | Oil |
Load (Lbs.) | 3.49 lb |
Item | Extension Spring |
Initial Tension (Lbs.) | 0.31 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Deflection @ Load | 1.31 in |
End Type | Full Twist Loops |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Commcl Door Opener, Hoist/Left, Max H 14Ft (MH5011UL)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Asymmetrical Leyton Cabinet Pull (286-128MB)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/24-W)
- HILLMAN 4Pk Sm D-Ring Hanger (122317)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500010600M)
- SPEC Extension Spring, PK10 (E03600412750M)
- SPEC Extension Spring, PK2 (E10001488000M)
- SPEC Extension Spring, PK2 (E10001257000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000371120S)
- SPEC Extension Spring, PK2 (E10000959000M)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 7/16 OD, PK6 (1NAE1)
- Spec Extension Springs