Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E03600555000M
Zoro # G401915467
product price: $35.15
/pk 10, $3.51/ea
Sold in multiples of 4 for $140.60
$140.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.36 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 5.8 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E03600555000M
- Zoro # G401915467
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 0.36 in |
Wire Dia. | 0.055 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 5.8 lb/in |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 17.6 lb |
Finish | Oil |
Initial Tension (Lbs.) | 1.6 lb |
End Type | Full Twist Loops |
Deflection @ Load | 2.85 in |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Slider Slicker Track Lubricant (59-91)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 626)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- ARMSTRONG WORLD INDUSTRIES Dune Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 8 PK (1776B)
- SPEC Extension Spring, Music Wire (E200017710000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000370750S)
- SPEC Extension Spring, Music Wire, PK2 (E10000956000M)
- SPEC Extension Spring, 3in.L, 0.055in.dia., PK10 (E05000553000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- SPEC Extension Spring, Music Wire (E11250856500M)
- ZORO SELECT Ext Spring, Ultra Precision, 3 OAL, PK3 (1NBN5)
- Spec Extension Springs