Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E03000552000M
Zoro # G501916708
Sold in multiples of 4 for $155.16
$155.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.3 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 32.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E03000552000M
- Zoro # G501916708
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.055 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 32.2 lb/in |
Initial Tension (Lbs.) | 1.92 lb |
End Type | Full Twist Loops |
Finish | Oil |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 21.31 lb |
Item | Extension Spring |
Deflection @ Load | 0.6 in |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX Door Stop, Floor Mount, High Dome, Satin Chrome (DS438-26D)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, Brushed Nickel (67NBR)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Blanco Ibiza-Sample (SC-4156SMP)
- GARLOCK Gasket, 2 In, TufFlex (A40MPGR-TF-200-E)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- SPEC Extension Spring, Music Wire, PK2 (E07501155000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625011000M)
- SPEC Extension Spring, PK2 (E10001485000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/8 OD, PK12 (1NAC9)
- Spec Extension Springs