Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E03000491250M
Zoro # G601915694
product price: $32.99
/pk 10, $3.30/ea
Sold in multiples of 4 for $131.96
$131.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.3 in
- Wire Dia. 0.049 in
- Spring Rate (Lbs./In.) 33.9 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E03000491250M
- Zoro # G601915694
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.049 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 33.9 lb/in |
End Type | Full Twist Loops |
Load (Lbs.) | 15.6 lb |
Item | Extension Spring |
Finish | Oil |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Initial Tension (Lbs.) | 1.4 lb |
Deflection @ Load | 0.42 in |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door w/Black Hinges (2268MHCCOLLH1D4916)
- KIPP Spring Hinge Spring Open A=40, B=180, Form:B Round Hole, Stainless Steel Bright (K1176.14018001)
- NATIONAL HARDWARE KICKDOWN DOOR STP BRS 5"" (N184-218)
- ZORO SELECT Paddle Gasket, 3 In, PTFE w/304SS, White (TX-BLD-PAD-150-125-0300)
- SPEC Extension Spring, Stainless Steel (E15001778000S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0250010500M)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261750S)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- SPEC Extension Spring, Music Wire (E10001156000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- PRIMELINE TOOLS 140 lb., Red Tip, Sectional Garage Door Extension Spring with Safety Cable (Single Pack) (GD 12194)
- Spec Extension Springs