Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E03000371500M
Zoro # G501915503
product price: $29.69
/pk 10, $2.97/ea
Sold in multiples of 4 for $118.76
$118.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.3 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 5.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E03000371500M
- Zoro # G501915503
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.037 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 5.7 lb/in |
Initial Tension (Lbs.) | 0.65 lb |
Load (Lbs.) | 7.2 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Finish | Oil |
End Type | Full Twist Loops |
Item | Extension Spring |
Deflection @ Load | 1.15 in |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 4" Plastic Wire Pull, Black (34715)
- KIPP Magnet Deep Pot Magnet, Round, D=8, Form:A, Ndfeb, Comp:Brass (K1395.108)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In (3000)
- SCHLAGE Interconnected Locks (S210PD SAT 609)
- SPEC Extension Spring, PK10 (E03000491250M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500853000S)
- SPEC Extension Spring, PK2 (E10001155000S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000371120S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0375010600M)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- Spec Extension Springs