Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E02400373000M
Zoro # G001915263
Sold in multiples of 4 for $123.56
$123.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.037 in
- Spring Rate (Lbs./In.) 4.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E02400373000M
- Zoro # G001915263
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.037 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 4.7 lb/in |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 8.7 lb |
Deflection @ Load | 1.67 in |
Initial Tension (Lbs.) | 0.8 lb |
Finish | Oil |
Item | Extension Spring |
End Type | Full Twist Loops |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS WRS All-in-ONE Screen Repair Kit-36"84" Black Fiberglass (087-SRK-7)
- CODEL DOORS 32" x 80" Primed White Shaker Exterior Fiberglass Door (2868LHISPSF5PSHK491626DM)
- EMTEK Satin Brass Stop, 2253US4 (2253US4)
- EKENA MILLWORK 2 1/2"H x 1/2"P x 94 1/2"L, (9 1/2" Repeat), Running Rose Chair Rail (CHA02X01RO)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500756000S)
- SPEC Extension Spring, Music Wire (E11250856500M)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- SPEC Extension Spring, 3in.L, 0.105in.dia., PK10 (E10001053000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000956000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000372500S)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NAX5)
- Spec Extension Springs