Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E02400291250M
Zoro # G701916751
product price: $38.39
/pk 10, $3.84/ea
Sold in multiples of 4 for $153.56
$153.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Spring Rate (Lbs./In.) 3.8 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E02400291250M
- Zoro # G701916751
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 3.8 lb/in |
Item | Extension Spring |
Load (Lbs.) | 4.5 lb |
Deflection @ Load | 1.07 in |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.4 lb |
Finish | Oil |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (413-3)
- MADISON MILL 1/2X36 Poplar Sq Dowel (444552)
- STERLING SEAL & SUPPLY 045 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A045X1000)
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK5 (1RGW8)
- SPEC Extension Spring, PK10 (E02400293000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- SPEC Extension Spring, Music Wire, PK3 (E06500554000M)
- SPEC Extension Spring, Music Wire, PK3 (E07500632500M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000371120S)
- SPEC Extension Spring, Music Wire (E11250856500M)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NBL7)
- Spec Extension Springs