Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E01200202000M
Zoro # G601815680
Sold in multiples of 5 for $135.75
$135.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.12 in
- Wire Dia. 0.02 in
- Spring Rate (Lbs./In.) 2.6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E01200202000M
- Zoro # G601815680
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.02 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 2.6 lb/in |
Deflection @ Load | 1.01 in |
End Type | Full Twist Loops |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Finish | Oil |
Initial Tension (Lbs.) | 0.3 lb |
Load (Lbs.) | 3 lb |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Safety Snap (N222-877)
- LINEAR Access Keypad Mullion, 1-5/7 in. W, Black (212ILM-AL)
- SCHLAGE COMMERCIAL Passage Saturn Lever 47267038 2-3/4" Springlatch ANSI Strike Matte Black (ALX10SAT622)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- SPEC Extension Spring, Music Wire, PK3 (E05000693500M)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- SPEC Extension Spring, Music Wire, PK3 (E06500631750M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SPEC Extension Spring, SS (E200020710000S)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500693500S)
- Spec Extension Springs