Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E01200180380M
Zoro # G701815689
Sold in multiples of 5 for $135.75
$135.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.12 in
- Wire Dia. 0.018 in
- Spring Rate (Lbs./In.) 14.4 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E01200180380M
- Zoro # G701815689
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 19/50 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.018 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 14.4 lb/in |
Load (Lbs.) | 2.2 lb |
End Type | Full Twist Loops |
Finish | Oil |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Deflection @ Load | 0.14 in |
Initial Tension (Lbs.) | 0.2 lb |
Item | Extension Spring |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48)
- AMERIMAX HOME PRODUCTS 3.3 in. H X 3 in. W X 5 in. L White Vinyl Contemporary Gutter Connector (T0505)
- KEYLESS FACTORY KeylessFactory: 2005-2018 Nissan / 3-Button Keyless Entry Remote SHELL (ORS-NIS-1066)
- CODEL DOORS 26" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2268MHCMON)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261500S)
- SPEC Extension Spring, Music Wire, PK2 (E10000855000M)
- SPEC Extension Spring, Music Wire (E10001156000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000956000M)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- ZORO SELECT Extension Spring, CS, 6 in. L, PK3 (V18C)
- Spec Extension Springs