Shop All Extension Springs
Spec
Extension Spring, PK10
Mfr # E00940160440M
Zoro # G701815474
Sold in multiples of 4 for $122.36
$122.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.094 in
- Wire Dia. 0.016 in
- Spring Rate (Lbs./In.) 11 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E00940160440M
- Zoro # G701815474
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 11/25 in |
Outside Dia. | 0.094 in |
Wire Dia. | 0.016 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 11 lb/in |
Deflection @ Load | 0.18 in |
Finish | Oil |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Initial Tension (Lbs.) | 0.19 lb |
End Type | Full Twist Loops |
Item | Extension Spring |
Load (Lbs.) | 2.15 lb |
Description
Extension Spring,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Brite Aluminum Door and Window Screen 48 in. W X 25 ft. L (14111)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRF4)
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4GGK3)
- ACORN MFG Acorn ALFBP 4" Slide Barrel Bolt - Black Iron (ALFBP)
- SPEC Extension Spring, Music Wire, PK3 (E06500631750M)
- SPEC Extension Spring, PK2 (E10001257000M)
- SPEC Extension Spring, Music Wire, PK2 (E05000755000M)
- SPEC Extension Spring, Music Wire (E12500956000M)
- SPEC Extension Spring, PK2 (E07500956000S)
- SPEC Extension Spring, Music Wire, PK3 (E05000693500M)
- SPEC Extension Spring, Music Wire (E10001155000M)
- Spec Extension Springs