Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E08500633500M
Zoro # G701916621
product price: $12.15
/pk 3, $4.05/ea
Sold in multiples of 7 for $85.05
$85.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.85 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 1.4 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E08500633500M
- Zoro # G701916621
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.85 in |
Wire Dia. | 0.063 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.4 lb/in |
Initial Tension (Lbs.) | 1 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 11.3 lb |
Item | Extension Spring |
Deflection @ Load | 7.2 in |
End Type | Full Twist Loops |
Finish | Oil |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA59)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38871.006.0031)
- RAYMOND Inch Series Die Spring, PK3 (103516)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600582500S)
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261500S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- SPEC Extension Spring, Music Wire, PK3 (E05000693500M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, 3in.L, 0.105in.dia., PK10 (E10001053000M)
- ZORO SELECT Ext Spring, Safety Drawbar, 302 SS, 16 OAL (1NBU9)
- Spec Extension Springs