Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E07500632500M
Zoro # G401915559
product price: $11.79
/pk 3, $3.93/ea
Sold in multiples of 7 for $82.53
$82.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.75 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 3.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E07500632500M
- Zoro # G401915559
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.063 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 3.7 lb/in |
Load (Lbs.) | 12.8 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 1.2 lb |
Deflection @ Load | 3.06 in |
Finish | Oil |
Item | Extension Spring |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/2" Nickel Split Key Rings 8PK (38511)
- COMPX NATIONAL Drawer Dead Bolt, Key Different (C8178-KD-26D)
- BALDWIN ESTATE Privacy Pair Rosettes Lifetime Bright Nickel (5123.055)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M12x1, 70mm L (FA-1212C2-C)
- SPEC Extension Spring, 3in.L, 0.055in.dia., PK10 (E05000553000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- SPEC Extension Spring, Stainless Steel (E15001778000S)
- SPEC Extension Spring, Music Wire, PK2 (E10000855000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- MTD Spring Extension (732-3119A)
- Spec Extension Springs