Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E07500553000M
Zoro # G901915646
Sold in multiples of 7 for $85.33
$85.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.75 in
- Wire Dia. 0.055 in
- Spring Rate (Lbs./In.) 1.3 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E07500553000M
- Zoro # G901915646
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.055 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.3 lb/in |
Deflection @ Load | 5.91 in |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 0.8 lb |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Finish | Oil |
Load (Lbs.) | 8.8 lb |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Lever Lockset, Mechanical, Storeroom (9K37D14CS3626)
- HD A09783 AL Amerock Single Magnetic Catch For Cabinet Door; Bright Aluminum (A09783 AL)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Finish: Brass (1VZX9)
- SURFACE SHIELDS Door Frame Protection, 3.75 Ftx6 In., Gray (ES45)
- SPEC Extension Spring, PK2 (E17501485500M)
- SPEC Extension Spring, Stainless Steel (E15001778000S)
- SPEC Extension Spring, PK2 (E11251255500M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500493250S)
- SPEC Extension Spring, Stainless Steel (E11251257000S)
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK3 (1NAA4)
- Spec Extension Springs