Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E07500493500M
Zoro # G701915556
Sold in multiples of 7 for $85.05
$85.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.75 in
- Wire Dia. 0.049 in
- Spring Rate (Lbs./In.) 0.6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E07500493500M
- Zoro # G701915556
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.75 in |
Wire Dia. | 0.049 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 0.6 lb/in |
Item | Extension Spring |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Initial Tension (Lbs.) | 0.59 lb |
Deflection @ Load | 10.29 in |
Finish | Oil |
Load (Lbs.) | 6.61 lb |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.093, SS, Curved, PK10 (U0930045S)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK25 (1RHP3)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-200)
- COPPER CREEK Waverlie Right Hand Lever 1/2 Dummy Function, Polished Brass (WL2290RHPB)
- SPEC Extension Spring, Music Wire (E12500956000M)
- SPEC Extension Spring, Music Wire (E200017710000M)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500756000S)
- SPEC Extension Spring, Music Wire (E17502079000M)
- SPEC Extension Spring, Stainless Steel (E15001777000S)
- SPEC Extension Spring, Music Wire, PK2 (E10000855000M)
- MIDWEST FASTENER 5/16" x 6" x .042" WG Steel Extension Springs 6PK (18575)
- Spec Extension Springs