Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E06500631750M
Zoro # G301915321
product price: $9.15
/pk 3, $3.05/ea
Sold in multiples of 9 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.65 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 13.2 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E06500631750M
- Zoro # G301915321
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 0.65 in |
Wire Dia. | 0.063 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 13.2 lb/in |
Initial Tension (Lbs.) | 1.4 lb |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 14.8 lb |
End Type | Full Twist Loops |
Deflection @ Load | 1.06 in |
Finish | Oil |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0675Pe10-034 Gas Spring (GSS 1133UH)
- DETEX Alarm Exit Control Lock - GRAY (DTX-ECL-230D)
- EBERHARD MANUFACTURING CO Actuator, Powerlock System (EMC 16720-1-01)
- ACROVYN End Cap, 2" H, 1-1/32" L, 5/64" Thick (FR270SCAP108N)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000452750S)
- SPEC Extension Spring, Stainless Steel (E10000958000S)
- SPEC Extension Spring, Music Wire (E17502077500M)
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- Spec Extension Springs