Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E05000693500M
Zoro # G801916880
Sold in multiples of 7 for $82.53
$82.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.5 in
- Wire Dia. 0.069 in
- Spring Rate (Lbs./In.) 10.7 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E05000693500M
- Zoro # G801916880
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.069 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 10.7 lb/in |
Item | Extension Spring |
End Type | Full Twist Loops |
Initial Tension (Lbs.) | 2.18 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Load (Lbs.) | 24.21 lb |
Finish | Oil |
Deflection @ Load | 2.06 in |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.1 lb., Adjustable: NO (4EVP8)
- TRIMLITE 36" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (3068pri8403BF)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7LJ)
- E900 HARDWARE P336 36 in. Plug-End Garage Door Spring (0.244 in. No. 3 Wire) (P336)
- SPEC Extension Spring Metric, PK2 (T33070)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SPEC Extension Spring, Music Wire, PK2 (E15001255000M)
- SPEC Extension Spring, Music Wire (E17502079000M)
- SPEC Extension Spring, Music Wire (E200020710000M)
- CSC SPRING EXT1/8""X1-1/2""PK2 (SP 9656)
- Spec Extension Springs