Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E05000633500M
Zoro # G501916852
original price:
$13.14
9% off
new price: $11.85
/pk 3, $3.95/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.5 in
- Wire Dia. 0.063 in
- Spring Rate (Lbs./In.) 6.6 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E05000633500M
- Zoro # G501916852
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.5 in |
Wire Dia. | 0.063 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 6.6 lb/in |
Finish | Oil |
Initial Tension (Lbs.) | 1.7 lb |
Deflection @ Load | 2.58 in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Item | Extension Spring |
Load (Lbs.) | 18.8 lb |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Single Cylinder Mortise Deadlock, Less Cylinder, Satin Chrome (L9460L 626)
- DUCK BRAND Duck EasyMounts Small Picture Hanger, 15 lb Capacity, Gray, 2 Hangers (287393)
- GLOBAL DOOR CONTROLS Duronodic Door Closer Thru Bolts (4-Pack) (SXN-134-DU)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 18inW x 18inH (TM-1818LW)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0375010600M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000371120S)
- SPEC Extension Spring, PK2 (E11251255500M)
- SPEC Extension Spring, Music Wire, PK2 (E10001154000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- PRIME-LINE Extension Spring Cable Set, 1/8 in. x 13-1/2 ft., Galvanized Carbon 1 Set (GD 52262)
- Spec Extension Springs