Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK3
Mfr # E02400313500M
Zoro # G001916864
Sold in multiples of 9 for $82.35
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 0.24 in
- Wire Dia. 0.031 in
- Spring Rate (Lbs./In.) 1.5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spec
- MFR # E02400313500M
- Zoro # G001916864
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.031 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 1.5 lb/in |
Deflection @ Load | 3.28 in |
Initial Tension (Lbs.) | 0.5 lb |
Item | Extension Spring |
End Type | Full Twist Loops |
Load (Lbs.) | 5.3 lb |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Finish | Oil |
Description
Extension Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Brighton Gold 12'' X 12'' Hexagon Polished Porcelain Mosaic Tile, 8PK (ZOR-MD-0604)
- MIDWEST FASTENER 3/4" x 3/8" x 20 gauge Felt Mirror Clips 1 12PK (66207)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7032LP)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- SPEC Extension Spring, Music Wire (E17502077500M)
- SPEC Extension Spring, Stainless Steel (E10001156500S)
- SPEC Metric Extension Spring, Music Wire (T33360)
- SPEC Extension Spring, Stainless Steel (E10001256000S)
- SPEC Extension Spring, PK10 (E02400293000M)
- SPEC Extension Spring, PK10 (E02400220880M)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3 (1NAN7)
- Spec Extension Springs