Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E12501353500M
Zoro # G701916560
product price: $11.99
/pk 2, $6.00/ea
Sold in multiples of 7 for $83.93
$83.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1.25 in
- Wire Dia. 0.135 in
- Spring Rate (Lbs./In.) 38.5 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E12501353500M
- Zoro # G701916560
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 3 1/2 in |
Outside Dia. | 1.25 in |
Wire Dia. | 0.135 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 38.5 lb/in |
Load (Lbs.) | 68.62 lb |
Finish | Oil |
Initial Tension (Lbs.) | 6.18 lb |
Deflection @ Load | 1.62 in |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Item | Extension Spring |
End Type | Full Twist Loops |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- MSI Savoy Crema 12 In. X 24 In. Matte Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0190)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KALHW600A)
- SPEC Extension Spring, Stainless Steel, PK3 (E04200553000S)
- SPEC Metric Extension Spring, Music Wire (T33360)
- SPEC Extension Spring Metric, PK2 (T33070)
- SPEC Extension Spring, PK10 (E03600581000M)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625011000M)
- ZORO SELECT Ext Spring, Cot, Stl, 2 5/8 OAL, 3/4 OD, PK6 (1NAR5)
- Spec Extension Springs