Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E10001154000M
Zoro # G301915499
product price: $11.99
/pk 2, $6.00/ea
Sold in multiples of 7 for $83.93
$83.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.115 in
- Spring Rate (Lbs./In.) 19 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10001154000M
- Zoro # G301915499
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1 in |
Wire Dia. | 0.115 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 19 lb/in |
Load (Lbs.) | 54.3 lb |
Item | Extension Spring |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
End Type | Full Twist Loops |
Deflection @ Load | 2.6 in |
Initial Tension (Lbs.) | 4.9 lb |
Finish | Oil |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle Set (13-291B)
- RUBBERMAID COMMERCIAL Door, Gray, PK2 (FG2664L1GRAY)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- ZORO SELECT Compression Spring, HCS, 3 in. L, PK5 (36569G)
- SPEC Extension Spring, Music Wire (E10001156000M)
- SPEC Extension Spring, Music Wire (E10001155000M)
- SPEC Extension Spring, Music Wire, PK2 (E10001153500M)
- SPEC Extension Spring, SS (E200020710000S)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0625011200M)
- SPEC Extension Spring, PK2 (E17501485500M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- Spec Extension Springs