Shop All Extension Springs
Spec
Extension Spring, Music Wire, PK2
Mfr # E10000954000M
Zoro # G601915298
product price: $11.45
/pk 2, $5.73/ea
Sold in multiples of 7 for $80.15
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Precision
- Material Music Wire
- Outside Dia. 1 in
- Wire Dia. 0.095 in
- Spring Rate (Lbs./In.) 6.9 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spec
- MFR # E10000954000M
- Zoro # G601915298
- Country of Origin China
- Category Extension Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1 in |
Wire Dia. | 0.095 in |
Details
Type | High Precision |
Material | Music Wire |
Spring Rate (Lbs./In.) | 6.9 lb/in |
End Type | Full Twist Loops |
Meets/Exceeds | ASTM-A228 and AMS-5112 |
Initial Tension (Lbs.) | 2.7 lb |
Deflection @ Load | 3.98 in |
Load (Lbs.) | 30 lb |
Item | Extension Spring |
Finish | Oil |
Description
Extension Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7 3/4"H x 1"P x 94 1/2"L Elsinor Fluted Frieze (MLD07X01EL)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127N)
- ROCKWOOD Plunger Door Holder, Pol Brass, Cast Brass (459.3)
- ALTRONIX Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp (AL600ULACMJ)
- SPEC Extension Spring, PK2 (E10000959000M)
- SPEC Extension Spring, Music Wire, PK2 (E10000956000M)
- SPEC Extension Spring, Music Wire (E10000957000M)
- SPEC Double Extension Spring, Music Wire, PK2 (DE0500011000M)
- SPEC Extension Spring, Stainless Steel, PK3 (E05000452750S)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000372500S)
- ZORO SELECT Ext Spring, Utility, Stl, 4 OAL, 1/8 OD, PK12 (1NAC9)
- Spec Extension Springs